Shop All Water Connectors
Zoro Select
Supply Line, 1/2" Outlet, 1/2" Inlet Size
Mfr # 48017
Zoro # G4814448
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 3/8 in
- Outlet (In.) 1/2
- Inlet Size (In.) 1/2
- Inlet Type FIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48017
- Zoro # G4814448
- UPC # 091712480174
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Inlet Size (In.) | 1/2 |
Water Connector Inlet Size (In) | 1/2 |
Length (In.) | 20 |
Pipe Dia. (In.) | 1/2 |
Hose Fitting B Size | 1/2 in |
Hose Length | 20 in |
Hose Fitting A Size | 1/2 in |
Description
Supply Line, Hose Inside Dia. 3/8 in, Hose Length 20 in, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 150 Degrees F, Standards AB1953, CSA, cUPC, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly, For Use With Kitchen/Lavatory, Application Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-E70-317ABCP)
- ZORO SELECT 2" Socket Weld SS Tee (4307005124)
- LEGEND VALVE 1" X 2-1/2" 304 SS NIPPLE (304-103)
- BEMIS Toilet Seat, With Cover, Plastic, Round, White (GR70 000)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48132)
- ZORO SELECT Braided Connector, 3/8 COMPx3/8 COMPx12 L (4YJZ9)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48145)
- ZORO SELECT Water Heater Connector, Cop, 18In, 3/4FIP (22N602)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 20 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K759)
- ZORO SELECT Braided Connector, 1/2 Comp x 1/2 FIP (11K756)
- HAUSEN 84-Inch Ice Maker Connector 1/4 x 1/4" C, Ice Maker Supply Line (HA-IM-102)
- Zoro Select Water Connectors