Shop All Water Connectors
Zoro Select
Supply Line, 1/2" Outlet, 1/2" Inlet Size
Mfr # 48016
Zoro # G4819838
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 3/8 in
- Outlet (In.) 1/2
- Inlet Size (In.) 1/2
- Inlet Type FIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48016
- Zoro # G4819838
- UPC # 091712480167
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Inlet Size (In.) | 1/2 |
Length (In.) | 16 |
Pipe Dia. (In.) | 1/2 |
Water Connector Inlet Size (In) | 1/2 |
Hose Length | 16 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Supply Line, Hose Inside Dia. 3/8 in, Hose Length 16 in, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 150 Degrees F, Standards AB1953, CSA, cUPC, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly, For Use With Kitchen/Lavatory, Application Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 5" Pipe Sz (G21151)
- LEGEND VALVE 1-1/2" GALVANIZED COUPLING (352-507C)
- RUBBERWORX 5" PART DC ALUMINUM QUICK CPL PART DC CAP ALUM (RBX-DC-AL-500)
- APACHE Standard T-Bolt Clamp, 1.59" to 1.81" (43081852)
- ZORO SELECT Braided Connector, 1/2 COMPx1/2 FIPx36 L (4YKA8)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48723)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48026)
- ZORO SELECT Supply Line, Toilet, 3/8In Dia, 20In Length (4FEW3)
- ZORO SELECT Braided Connector, 3/8 COMPx3/8 COMPx20 L (4YKA1)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48364)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS SS Faucet Supply line - 3/8in OD x 3/8in OD x 20in (SL118)
- Zoro Select Supply Lines