Shop All Strut Channels
Zoro Select
Superstrut Channel, 1-5/8" W, 10 ft. L, Silver
Mfr # FS-500SL PG 120.00
Zoro # G2339364
original price:
$51.39
31% off
new price: $35.25
/ea
Sold in multiples of 5 for $176.25
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$176.25
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Long Slots
- Length 10 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Pre-Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500SL PG 120.00
- Zoro # G2339364
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | 13/32 in x 3 in |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 10 ft |
Overall Width | 1 5/8 in |
Overall Length | 10 ft |
Slot Length | 3 in |
Overall Height | 13/16 in |
Slot Width | 13/32 in |
Description
Strut Channel - Slotted, Slot Type Long Slotted, Size 1 5/8 in x 13/16 in, Slot Length 3 in, Slot Width 13/32 in, Overall Length 10 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size 13/32 in x 3 in, Load Capacity 90 lb, Hole Spacing 4 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 4 in, Thickness 1/16 in, Silver, Finish Pre-Galvanized, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Gray (CC-SC-4-30-GY)
- EATON Circuit Breaker, PDD Series 200A, 2 Pole, 240V AC, A Curve (PDD22G0200TFFL)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KPA4CUP)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321NRB)
- ZORO SELECT Strut Channel, Wht Painted Steel, 14 Gauge (FS-500SS WT 12.00)
- ZORO SELECT Strut Channel, 4 ft. L, Solid, 12 Gauge (FS-200 PG 48.00)
- ZORO SELECT Strut Chan, 10ft.L, Solid, Blk Paintd Steel (FS-202 FBK 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SS PG 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green, Gauge: 14 (FS-500SS GR 120.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Grn Paintd Steel (FS-200SS GR 18.00)
- GREGORY STRUT Galvannealed G-134 Oval Slotted Strut Channel, 1'-0" (G-134-OS-1'-0"GN)
- Zoro Select Strut Channels