Shop All Strut Channels
Zoro Select
Superstrut Channel, 1-5/8" W, 10 ft. L, Silver
Mfr # FS-500 PG 120.00
Zoro # G0958176
original price:
$37.79
15% off
new price: $31.95
/ea
Sold in multiples of 5 for $159.75
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$159.75
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 10 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Pre-Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500 PG 120.00
- Zoro # G0958176
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 10 ft |
Overall Height | 13/16 in |
Overall Length | 10 ft |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Pre-Galvanized Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | Steel |
Color | Silver |
Finish | Pre-Galvanized |
Series | FS-500 |
Channel Type | Solid |
Thickness | 1/16 in |
Load Capacity | 90 lb |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 10 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Load Capacity 90 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Pre-Galvanized, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 1/2" Conduit Size (2802)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 80 A, Reversing: No (LC1D80T6)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NC (E57-30LE22-B1)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/8 In, PK50 (CHV1109Z1)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, 14 ga. (FS-500SS PG 36.00)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, 12 ga. (FS-201SS PG 36.00)
- ZORO SELECT Strut Channel, 2 ft. L, 304 Stainlss Steel (FS-200SS ST4 24.00)
- ZORO SELECT Strut Channel, Standard, Blk Paintd Steel (FS-500SS FBK 18.00)
- ZORO SELECT Strut Chan, 4ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 48.00)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slottd, 12 Gauge (FS-200SS AL 120.00)
- ZORO SELECT Strut Channel, 3 ft. L, Solid, Standard (FS-200 WT 36.00)
- Zoro Select Strut Channels