Shop All Strut Channels
Zoro Select
Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Hole Spacing: No Holes
Mfr # FS-500 GD 120.00
Zoro # G3436912
product price: $33.55
/ea
Sold in multiples of 2 for $67.10
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$67.10
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 10 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500 GD 120.00
- Zoro # G3436912
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 10 ft |
Overall Width | 1 5/8 in |
Overall Length | 10 ft |
Overall Height | 13/16 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Zinc-Plated Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | Steel |
Finish | Zinc-Plated |
Series | FS-500 |
Load Capacity | 90 lb |
Thickness | 1/16 in |
Channel Type | Solid |
Color | Silver |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 10 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Load Capacity 90 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Zinc-Plated, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Tie, 50A, 120/240V AC, 1 Poles (HOM1HT)
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 50 A, Reversing: No (XTCF080D00A)
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B141208CH)
- ZORO SELECT Strut Chan, 4ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 48.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold (FS-200 GD 120.00)
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 60.00)
- ZORO SELECT Strut Channel, 304 Stanlss Steel, 12 Gauge (FS-200SS ST4 12.00)
- ZORO SELECT Strut Channel, Blk Painted Steel, 12 Gauge (FS-200SS FBK 12.00)
- ZORO SELECT Strut Channel, Solid, Aluminum, 14 Gauge (FS-500 AL 12.00)
- ZORO SELECT Strut Channel, 4 ft. L, Solid, 12 Gauge (FS-200 PG 48.00)
- Zoro Select Strut Channels