Shop All PVC Tubing
Zoro Select
Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 5 Ft. L
Mfr # ZUSA-HT-1368
Zoro # G4425208
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Length 5 ft
- Inside Dia. 3/8 in
- Outside Dia. 17/32 in
- Wall Thickness 0.08 in
- Tube Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1368
- Zoro # G4425208
- UPC # 193005142797
- Country of Origin China
- Category PVC Tubing
Dimensions
Tube Length | 5 ft |
Inside Dia. | 3/8 in |
Outside Dia. | 17/32 in |
Tube Bend Radius | 2-1/2" |
Outside Diameter | 17/32 in |
Overall Length | 5 ft |
Inside Diameter | 3/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Amber, Hardness Shore A 40, Inside Diameter 3/8 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Outside Diameter 17/32 in, Overall Length 5 ft, PEX Type Not Applicable, Wall Thickness 0.08 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts 30" Shower Slidebar (72798-BV)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-197)
- MOEN Tension 6' Shower Rod Bright Chrome (54-6)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2130)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1367)
- ZORO SELECT Tubing, 1/4 in IDx3/8 in OD, 100Ft L, Green (806FK0)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2995)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-225)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1179)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2165)
- Zoro Select Tubing