Shop All PVC Tubing
Zoro Select
Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 25 Ft. L
Mfr # ZUSA-HT-232
Zoro # G4424964
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Latex
- Tube Length 25 ft
- Inside Dia. 3/8 in
- Outside Dia. 17/32 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-232
- Zoro # G4424964
- UPC # 193005148744
- Country of Origin China
- Category PVC Tubing
Dimensions
Tube Length | 25 ft |
Inside Dia. | 3/8 in |
Outside Dia. | 17/32 in |
Tube Bend Radius | 2-1/2" |
Inside Diameter | 3/8 in |
Overall Length | 25 ft |
Outside Diameter | 1/2 in |
Description
Tubing, Application Air, Water, Color Amber, Hardness Shore A 40, Inside Diameter 3/8 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, PEX Type Not Applicable, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 2 1/8In, Carbon Steel (SH62125-PP)
- KOHLER 1956-RA-0, 60" L, 30" W (1956-RA-0)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL308)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-75-6-EXT)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3284)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2227)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-112)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-229)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-1160)
- ZORO SELECT Breathing Hose, ID 3/8 in, OD 11/16 in (A1243H-06X300)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4EGV3)
- Zoro Select PVC Tubing