Shop All PVC Tubing
Zoro Select
Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 10 Ft. L
Mfr # ZUSA-HT-248
Zoro # G4425007
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Latex
- Tube Length 10 ft
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-248
- Zoro # G4425007
- UPC # 193005148911
- Country of Origin China
- Category PVC Tubing
Dimensions
Tube Length | 10 ft |
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Bend Radius | 2-1/2" |
Outside Diameter | 1/2 in |
Overall Length | 10 ft |
Inside Diameter | 3/8 in |
Description
Tubing, Application Air, Water, Color Amber, Hardness Shore A 40, Inside Diameter 3/8 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, PEX Type Not Applicable, Wall Thickness 0.03 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Flare x 5/8" MNPS Brass 90 Degree Elbow 10PK (249IFHD-I0-8)
- LEGRIS Push-to-Connect, Threaded Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 18)
- ALFI BRAND 30" White Undermount / Drop In Fireclay Kitchen Sink (AB3018UD-W)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 1/8 in Tube Size, Brass, Silver (22FR84)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3187)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-625100)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2168)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1832)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-57)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Natural (806FH8)
- ZORO SELECT Clear PVC Tubing -1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-110)
- Zoro Select PVC Tubing