Shop All PVC Tubing
Zoro Select
Super SoFt Latex Tubing for Air, 3/16" ID x 5/16" OD x 25 Ft. L
Mfr # ZUSA-HT-229
Zoro # G4424815
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Latex
- Tube Length 25 ft
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-229
- Zoro # G4424815
- UPC # 193005148706
- Country of Origin China
- Category PVC Tubing
Dimensions
Tube Length | 25 ft |
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Bend Radius | 1-1/2" |
Overall Length | 25 ft |
Outside Diameter | 5/16 in |
Inside Diameter | 3/16 in |
Description
Tubing, Application Air, Water, Color Amber, Hardness Shore A 40, Inside Diameter 3/16 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Outside Diameter 5/16 in, Overall Length 25 ft, PEX Type Not Applicable, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Riser Tube - 24" For - Part# Cgft919-039 (CGFT919-039)
- ZORO SELECT 1-1/2" FNPT 316 SS 45 Degree Elbow (604E111N112)
- PELCO 212In Iron Npt Pipe Union (GIT100)
- CHICAGO FAUCET Vb Spout B Type End (L6BVBJKABCP)
- ZORO SELECT Tubing, 1 I.D., 50 ft., Clear, Flexible (413510-5711G)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-2888)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (4106710-6742)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2134)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-375625)
- ZORO SELECT NSF Clear PVC Tubing -1" ID x 1-1/4, 3A (ZUSA-HT-2262)
- BLACK SWAN Black Swan Manufacturing 7070 All Weather PVC Solvent Cement; Clear - 16 oz (7070)
- Zoro Select PVC Tubing