Shop All PVC Tubing
Zoro Select
Super SoFt Latex Tubing for Air, 1/8" ID x 3/16" OD x 10 Ft. L
Mfr # ZUSA-HT-243
Zoro # G4425138
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Latex
- Tube Length 10 ft
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-243
- Zoro # G4425138
- UPC # 193005148867
- Country of Origin China
- Category PVC Tubing
Dimensions
Tube Length | 10 ft |
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Bend Radius | 2" |
Overall Length | 10 ft |
Inside Diameter | 1/8 in |
Outside Diameter | 3/16 in |
Description
Tubing, Application Air, Water, Color Amber, Hardness Shore A 40, Inside Diameter 1/8 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Outside Diameter 3/16 in, Overall Length 10 ft, PEX Type Not Applicable, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112210-6742)
- WINGITS 18" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS18WH)
- ZORO SELECT CPVC Drop Ear Elbow, 90 Degrees , CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (DE4106-005C)
- AMERICAN STANDARD Gasket, American Standard (034638-0070A)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-64)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1784)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-62)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2970)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (411210-6742)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2126)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAB00053)
- Zoro Select Tubing