Shop All PVC Tubing
Zoro Select
Super SoFt Latex Tubing for Air, 1/8" ID x 1/4" OD x 25 Ft. L
Mfr # ZUSA-HT-228
Zoro # G4424858
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Latex
- Tube Length 25 ft
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-228
- Zoro # G4424858
- UPC # 193005148690
- Country of Origin China
- Category PVC Tubing
Dimensions
Tube Length | 25 ft |
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Bend Radius | 1" |
Inside Diameter | 1/8 in |
Outside Diameter | 1/4 in |
Overall Length | 25 ft |
Description
Tubing, Application Air, Water, Color Amber, Hardness Shore A 40, Inside Diameter 1/8 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, PEX Type Not Applicable, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Div Stem Prc Pfis 12H18D (9D0017328B)
- KOHLER Service, 0.125 Gpf Piston Cover Assembly (1388290)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- PARKER Cap, Zinc Stl, CompxSAE, 3/4x1-3/16-12In (12 FNL-S)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2279)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 7/16 In OD (1512-312438-100)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-123)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2956)
- ZORO SELECT Tubing, 1 I.D., 50 ft., Clear, Flexible (413510-5711G)
- ZORO SELECT NSF Clear PVC Tubing -3/4" ID x 1", 3A (ZUSA-HT-2213)
- APACHE Clear Vinyl Tubing 3/4" I.D. x 1/8" Wall X 100' Boxed (15007008)
- Zoro Select PVC Tubing