Shop All PVC Tubing
Zoro Select
Super SoFt Latex Tubing for Air, 1/8" ID x 1/4" OD x 10 Ft. L
Mfr # ZUSA-HT-244
Zoro # G4425147
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Latex
- Tube Length 10 ft
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-244
- Zoro # G4425147
- UPC # 193005148874
- Country of Origin China
- Category PVC Tubing
Dimensions
Tube Length | 10 ft |
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Bend Radius | 1" |
Overall Length | 10 ft |
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Description
Tubing, Application Air, Water, Color Amber, Hardness Shore A 40, Inside Diameter 1/8 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, PEX Type Not Applicable, Wall Thickness 0.13 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.125 ID X .250 OD X 100 FT [Each] (THDPENA.125X.250X100FT)
- SLOAN 1.1, 1.6 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3370420)
- T&S BRASS Elbow, Overflow For - Part# 11355-45 (11355-45)
- ASCO Rebuild Kit For 8353 (276884)
- ZORO SELECT Tubing, 5/8 I.D., 50 ft., Clear, Flexible (41024710-5711G)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-121)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-375625)
- ZORO SELECT PVC Tubing (ZUSA-HT-6490)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 100 Ft. L (ZUSA-HT-13)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-128)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00028)
- Zoro Select Tubing