Shop All PVC Tubing
Zoro Select
Super SoFt Latex Tubing for Air, 1/4" ID x 3/8" OD x 25 Ft. L
Mfr # ZUSA-HT-230
Zoro # G4424806
$42.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Latex
- Tube Length 25 ft
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-230
- Zoro # G4424806
- UPC # 193005148720
- Country of Origin China
- Category PVC Tubing
Dimensions
Tube Length | 25 ft |
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Bend Radius | 2" |
Overall Length | 25 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Description
Tubing, Application Air, Water, Color Beige, Hardness Shore A 40, Inside Diameter 1/4 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, PEX Type Not Applicable, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, Rubber, Plastic (P6200-EC-WS1)
- JONES STEPHENS Residential Valve Box, 6", w/Green Lid (M06006)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 1 In (8290A395)
- PFISTER Pfister Ashfield Roman Tub Handles (Sold In Pairs) Brushed Nickel (HHL-YPLK)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2113)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2161)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3033)
- ZORO SELECT Tubing, 5/8 I.D., 50 ft., Clear, Flexible (41024710-5711G)
- ZORO SELECT Latex Tubing, 3/16" dia. Inside (ZUSA-HT-1365)
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4EGU5)
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K3150-MM06)
- Zoro Select Tubing