Shop All PVC Tubing
Zoro Select
Super SoFt Latex Tubing for Air, 1/4" ID x 3/8" OD x 10 Ft. L
Mfr # ZUSA-HT-246
Zoro # G4425043
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Latex
- Tube Length 10 ft
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-246
- Zoro # G4425043
- UPC # 193005148898
- Country of Origin China
- Category PVC Tubing
Dimensions
Tube Length | 10 ft |
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Bend Radius | 2" |
Inside Diameter | 1/4 in |
Overall Length | 10 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Air, Water, Color Amber, Hardness Shore A 40, Inside Diameter 1/4 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, PEX Type Not Applicable, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS O-Ring, For Symmons (T-16)
- CHICAGO FAUCET Adapter (621-014JKRCF)
- ZURN 4" Pipe Dia. ABS and Cast Iron Floor Drain (FD2350-AB4)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/4X3" (4321002800)
- ZORO SELECT Clear PVC Tubing -3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-101)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2200)
- ZORO SELECT Tubing, 1 I.D., 50 ft., Clear, Flexible (413510-5711G)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2987)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 10 Ft. L (ZUSA-HT-61)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (411810-6742)
- HYDROMAXX 1-1/4"x50Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK114050)
- Zoro Select PVC Tubing