Shop All PVC Tubing
Zoro Select
Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 25 Ft. L
Mfr # ZUSA-HT-231
Zoro # G4425235
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Latex
- Tube Length 10 ft
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-231
- Zoro # G4425235
- UPC # 193005148737
- Country of Origin China
- Category PVC Tubing
Dimensions
Tube Length | 10 ft |
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Bend Radius | 1" |
Outside Diameter | 1/2 in |
Inside Diameter | 1/4 in |
Overall Length | 25 ft |
Description
Tubing, Application Air, Water, Color Amber, Hardness Shore A 40, Inside Diameter 1/4 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, PEX Type Not Applicable, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (466-040)
- TYGON Tubing, Tygothane(R), 1/2 In OD, 100 Ft (AEM02027)
- SLOAN St2469-Stg Cl Fixt Asm Wm Rs Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2172469)
- CHICAGO FAUCET Pedal Spring, Stainless Steel (834-011JKNF)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3175)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1784)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2131)
- ZORO SELECT Tubing, 1/4 in IDx3/8 in OD, 100Ft L, Green (806FK0)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3023)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3032)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (AAB00007)
- Zoro Select Tubing