Shop All PVC Tubing
Zoro Select
Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L
Mfr # ZUSA-HT-225
Zoro # G4424824
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Latex
- Tube Length 25 ft
- Inside Dia. 1/16 in
- Outside Dia. 1/8 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-225
- Zoro # G4424824
- UPC # 193005148669
- Country of Origin China
- Category PVC Tubing
Dimensions
Tube Length | 25 ft |
Inside Dia. | 1/16 in |
Outside Dia. | 1/8 in |
Tube Bend Radius | 1" |
Outside Diameter | 1/8 in |
Inside Diameter | 1/16 in |
Overall Length | 25 ft |
Description
Tubing, Application Air, Water, Color Beige, Hardness Shore A 40, Inside Diameter 1/16 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Outside Diameter 1/8 in, Overall Length 25 ft, PEX Type Not Applicable, Wall Thickness 0.03 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar, Petroleum Product Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Bushing, For Pipe Size 1-1/2" (QB-150/125)
- PARKER Connector, Zinc Pltd Steel, CompxM, 3/4In (12 FBU-S)
- ZORO SELECT 2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-200)
- AMERICAN STANDARD Handle - Screw Kit (012245-0020A)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-625100)
- ZORO SELECT NSF Clear PVC Tubing -1" ID x 1-1/4, 3A (ZUSA-HT-2262)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2254)
- ZORO SELECT NSF Clear PVC Tubing -1/8" ID x 3/1, 3A (ZUSA-HT-2203)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2131)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-9)
- USA INDUSTRIALS Clear PVC Tubing -1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-90)
- Zoro Select Tubing