Shop All Paper Bags
Zoro Select
Super Royal Brown Shopping Bag Flat Bottom, Twist Handles, Pk200
Mfr # 87145
Zoro # G6573752
product price: $107.99
/pk 200, $0.54/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 70#
- Bag Handle Paper Twist
- Bag Material Paper
- Width 14 in
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87145
- Zoro # G6573752
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 14 in |
Depth | 10 in |
Length | 15 3/4 in |
Height | 15 3/4 in |
Details
Item | Shopping Bag |
Bag Item | Shopping Bag |
Bag Name | 70# |
Bag Handle | Paper Twist |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Bottom | Flat |
Handle | Paper Twist |
Basis Weight | 70 lb |
Recycled Paper | Yes |
Bag Gusset | 10 in |
Load Rating | 18 lb |
Bag Type | Merchandise Bags With Handle |
Weight Capacity | 18 lb |
Material | Paper |
Bag Bottom Type | Flat |
Package Configuration | Bundle |
Handle Type | Paper Twist |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Merchandise Bags With Handle Bag Type, Paper Twist Handle Type, Kraft, Width 14 in, Depth 10 in, Height 15 3/4 in, 70#, Basis Weight 70 lb, Bag Bottom Type Flat, Shopping Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 18 lb, FDA Compliant Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Slider Edge XB Pastel Ballpoint Pens w/Stand, Stick, Extra-Bold 1.4 mm, 8 Assorted Ink/Barrel Colors (152289)
- CANON PFI102MBK Pigment Matte Black Ink Tank 130ML (0894B001)
- LABELWORKS PX Label Tape, Blk/Yllw, Strng Adhsive, 3/4" W (218IBYPX)
- BANKERS BOX Banker Box, Ltr/Lgl, StringBttn, PK12 (00025)
- ZORO SELECT Grocery Bag Flat Bottom 25# Brown, Pk500 (18424)
- ZORO SELECT Traveler Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87127)
- ZORO SELECT Grocery Bag Flat Bottom 25# Shorty White, Pk500 (51026)
- ZORO SELECT Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500 (80082)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (80081)
- ZORO SELECT Pint Liquor Brown Merchandise Bag Pinched Bottom, Pk500 (40032)
- GENERAL Paper Bags, 30 lbs Cap., #4, 5"w x 3.33"d x 9.75"h, White, PK500 (WB04NP5C)
- Zoro Select Shipping & Packing Bags