Shop All Paper Bags
Zoro Select
Sup R Mart White Shopping Bag Flat Bottom, Twist Handles, Pk250
Mfr # 84642
Zoro # G4135835
product price: $133.99
/pk 250, $0.54/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 65#
- Bag Handle Paper Twist
- Bag Material Paper
- Width 13 in
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 84642
- Zoro # G4135835
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 13 in |
Depth | 7 in |
Length | 17 in |
Height | 17 in |
Details
Bag Item | Shopping Bag |
Item | Shopping Bag |
Bag Name | 65# |
Bag Handle | Paper Twist |
Bag Material | Paper |
Color | White |
Recycled Content | No |
Recycled Paper | No |
Handle | Paper Twist |
Load Rating | 13 lb |
Bottom | Flat |
Bag Gusset | 7 in |
Basis Weight | 65 lb |
Package Configuration | Bundle |
Handle Type | Paper Twist |
Material | Paper |
Bag Type | Merchandise Bags With Handle |
Bag Bottom Type | Flat |
Weight Capacity | 13 lb |
Description
Merchandise Bags With Handle Bag Type, Paper Twist Handle Type, White, Width 13 in, Depth 7 in, Height 17 in, 65#, Basis Weight 65 lb, Bag Bottom Type Flat, Shopping Bag, Material Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 13 lb, FDA Compliant Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPID Staple Cartridge, 40 Sheet Cap, PK1050 (02900)
- TAPECASE Shipping Labels, 2 In. W, 3 In. H, PK500 (16U862)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1197PIII)
- ZORO SELECT Carton Staples, Stick, 1-3/8x5/8 L, PK25000 (4PME8)
- ZORO SELECT Sup R Mart Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87128)
- ZORO SELECT Traveler White Shopping Bag Flat Bottom, Twist Handles, Pk250 (84640)
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x3"x18" Brown, Pk500 (14934)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80077)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (80080)
- ZORO SELECT Merchandise Bag Pinched Bottom Litre Plus Brown, Pk500 (40038)
- SPARCO Bags, Paper, 6X11, White 100PK (SPR99828)
- Zoro Select Paper Bags