Shop All Paper Bags
Zoro Select
Sup R Mart Brown Shopping Bag Flat Bottom, Twist Handles, Pk250
Mfr # 87128
Zoro # G5199126
product price: $126.99
/pk 250, $0.51/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 65#
- Bag Handle Paper Twist
- Bag Material Paper
- Width 13 in
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87128
- Zoro # G5199126
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 13 in |
Depth | 7 in |
Length | 17 in |
Height | 17 in |
Details
Item | Shopping Bag |
Bag Item | Shopping Bag |
Bag Name | 65# |
Bag Handle | Paper Twist |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Handle | Paper Twist |
Basis Weight | 65 lb |
Bottom | Flat |
Bag Gusset | 7 in |
Load Rating | 13 lb |
Recycled Paper | Yes |
Package Configuration | Bundle |
Weight Capacity | 13 lb |
Bag Type | Merchandise Bags With Handle |
Bag Bottom Type | Flat |
Handle Type | Paper Twist |
Material | Paper |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Merchandise Bags With Handle Bag Type, Paper Twist Handle Type, Kraft, Width 13 in, Depth 7 in, Height 17 in, 65#, Basis Weight 65 lb, Bag Bottom Type Flat, Shopping Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 13 lb, FDA Compliant Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAP-R Wrapper, Coin, Flat, Penny Pk (PQP30001)
- POST-IT Flag, Postit, 2"X1.5", Assorted, PK24 (686-ALYR)
- JUNIOR LEARNING Meaning Flash Cards (JL207)
- DIXON TICONDEROGA Triangular Colored Pencils, Non-Toxic, 12/PK, Assorted PK (DIX25120)
- ZORO SELECT Shopping Bag Flat Bottom 1/7 BBL, Brown Pk500 (81265)
- ZORO SELECT Grocery Bag Flat Bottom 10# Brown, Pk500 (18410)
- ZORO SELECT Shopping Bag Flat Bottom, Jr. Mart White, Paper Twist Handles, Pk250 (87281)
- ZORO SELECT Shopping Bag Flat Bottom, Cargo Brown, Paper Twist Handles, Pk200 (87148)
- ZORO SELECT Grocery Bag Flat Bottom 25# Brown, Pk500 (18424)
- ZORO SELECT Grocery Bag Flat Bottom 12# Brown, Pk500 (18412)
- DURO 80076 CPC BBL 57 lbs Natural Kraft, 500PK (80076 CPC)
- Zoro Select Paper Bags