Shop All Diagnostic and Monitoring Instruments and Supplies
Zoro Select
Sundry Jar Rack
Mfr # ASAR061333
Zoro # G3914005
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mountable
- Includes Mounting Hardware
- Material Acrylic
- Color Clear
- For Use With Glass and Acrylic Sundry Jars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ASAR061333
- Zoro # G3914005
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Item | Sundry Jar Rack |
Type | Mountable |
Includes | Mounting Hardware |
Material | Acrylic |
Color | Clear |
For Use With | Glass and Acrylic Sundry Jars |
Industry Type | Healthcare |
Product Type | Sundry Jar Rack |
Compatible Product Type | Glass and Acrylic Sundry Jars |
Description
Sundry Jar Rack, Mountable, Material Acrylic, Color Clear, Glass and Acrylic Sundry Jars, Provides Holds Clear Plastic and Glass Sundry Jars, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Blanket Refill/Upgrade (91354)
- CALMING HEAT Sharper Image Massaging Heat Flexi Wrap Fabric (CWT31003)
- THERACARE Deluxe Moist Heat Electric Heating Pad (12" x 15") (24-311)
- MEDLINE FitRight Ultra Protective Underwear, X-Large, 56" to 68" Waist, PK20 (FIT23600A)
- ZORO SELECT Basin 5/8 Qt 2.25X5 304SS (87406)
- ZORO SELECT Basin 1 7/8 Qt 3X7 3/8 304SS (87420)
- ZORO SELECT Basin 1.5 Qt 3X6.5 304SS (87414)
- ZORO SELECT Bowl 1.5 Qt 3X7.25 304SS (M69014)
- ZORO SELECT Sundry Jars, Acrylic, Labeled, PK5 (BLCP076JCL)
- ZORO SELECT Basin 8.5 Qt 4/8X14.5 304SS (87360)
- REMA TIP TOP Prema Orange Bead Sealer, 32 oz. Can, Flammable (PBSO-32)
- Zoro Select Diagnostic and Monitoring Instruments and Supplies