Shop All Pump Parts
Zoro Select
SuctStrainer, 9.5 Dia, 2 NPSM, Top Rnd Perf
Mfr # 5RWN0
Zoro # G3104927
original price:
$44.34
7% off
new price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Inlet 2 in NPSM
- Material of Construction Steel
- Type Top Round Perforations
- Height 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RWN0
- Zoro # G3104927
- UPC # 190735531303
- Country of Origin China
- Category Pump Parts
Dimensions
Height | 2-1/8" |
Diameter | 9-1/2" |
Inlet Dia. | 2 in |
Details
Item | Suction Strainer |
Material | Steel |
Inlet | 2 in NPSM |
Material of Construction | Steel |
Type | Top Round Perforations |
Plating | Zinc |
Opening | 3/8" |
Function | Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
Inlet Gender | Female |
Perforation Shape | Round |
Inlet Standard | NPSM |
Perforation Location | Top |
Description
Suction Strainer, Perforation Shape and Location Top Round, Inlet 2 in NPSM, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONIN Water Alarm, Battery Powered, 9VDC (802)
- SOTERA Meter, Digital, 3/4 In, 2-20 gpm (825D075BSPP)
- DAYTON Shallow Well Threaded Collar (4HFC1)
- PULSATRON Peristalic Dosing Pump, 80 psi, 1/6 hp (XP030HFHX)
- ZORO SELECT Pump Hose Kit, 4 In ID, Includes Strainer (PKM1-400)
- ZORO SELECT Cap, Valve (960850)
- ZORO SELECT Gas Engine Flange (1780580)
- ZORO SELECT Pump Hose Kit, 1 1/2 In ID, With Strainer (PKM1-150)
- ZORO SELECT SuctStrainer, 9.5 Dia, 1.5 NPSM, TopRndPerf (5RWL9)
- ZORO SELECT Kit, Valve (KIT 1828)
- DAYTON Mechanical Seal (PP211030112G)
- Zoro Select Pump Parts