Shop All Pump Parts
Zoro Select
SuctStrainer, 9.5 Dia, 2 NPSM, Bot Rnd Perf
Mfr # 5RWN6
Zoro # G0497086
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Steel
- Type Bottom Round Perforations
- Opening 3/8"
- Plating Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RWN6
- Zoro # G0497086
- UPC # 190735531365
- Country of Origin China
- Category Pump Parts
Dimensions
Height | 2-1/8" |
Diameter | 9-1/2" |
Inlet Dia. | 2 in |
Details
Item | Suction Strainer |
Material | Steel |
Material of Construction | Steel |
Type | Bottom Round Perforations |
Opening | 3/8" |
Plating | Zinc |
Function | Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
Inlet | 2 in NPSM |
Perforation Location | Bottom |
Inlet Standard | NPSM |
Inlet Gender | Female |
Perforation Shape | Round |
Description
Suction Strainer, Perforation Shape and Location Bottom Round, Inlet 2 in NPSM, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 325 Lpm Air (VFA-25-SSV)
- PACER Rebuild Kit for SE2UL Pump End, EPDM Elastomers (P-58-702EP-U)
- FILL-RITE Fuel Nozzle, Auto, 6 in L, 1 in dia., Alum. (N100DAU13G)
- DAYTON Stainless Steel 1/3 HP Centrifugal Pump 115/230V (2ZWT8)
- ZORO SELECT Oil Seals Kit (2787)
- ZORO SELECT Pump Hose Kit, 4 In ID, Includes Strainer (PKM1-400)
- ZORO SELECT Pump Hose Kit, 2 In ID, Includes Strainer (PKM1-200)
- ZORO SELECT Pump Hose Kit, Quick Coupling, 1-1/2 In ID (6YZE7)
- ZORO SELECT Socket Head Bolt M8 x 25, PK3 (PPUP5023G)
- ZORO SELECT Kit, Water Seal (KIT 2874)
- FRISTAM Kit Double Seal 757 Fr/N/K/V Fpr/Fs Series (1802600775)
- Zoro Select Pump Parts