Shop All Pump Parts
Zoro Select
SuctStrainer, 9.5 Dia, 1.5 NPSM, TopRndPerf
Mfr # 5RWL9
Zoro # G1416965
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Steel
- Type Top Round Perforations
- Opening 3/8"
- Inlet 1-1/2 in NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RWL9
- Zoro # G1416965
- UPC # 190735531297
- Country of Origin China
- Category Pump Parts
Dimensions
Diameter | 9-1/2" |
Height | 2-1/8" |
Inlet Dia. | 1 1/2 in |
Details
Item | Suction Strainer |
Material | Steel |
Material of Construction | Steel |
Type | Top Round Perforations |
Opening | 3/8" |
Inlet | 1-1/2 in NPSM |
Function | Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
Plating | Zinc |
Perforation Shape | Round |
Perforation Location | Top |
Inlet Gender | Female |
Inlet Standard | NPSM |
Description
Suction Strainer, Perforation Shape and Location Top Round, Inlet 1-1/2 in NPSM, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS 24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V (P382LE51SD-2/A2W)
- FLOTEC Utility Pump, Water Removal, 12V DC (FP0FDC)
- PULSATRON Metering Pump 30 Gallons Per Day 100 PSI (LB64SA-VTC1-XXX)
- SPRINGER PARTS Repair Kit ; Replaces ARO 637445-TT (SP-637445-TT)
- ZORO SELECT Suct Strainer, 6 Dia, 2 NPSM, Side Rnd Perf (5RWN9)
- ZORO SELECT Flanges (FLS63RFSO600)
- ZORO SELECT Bearing (840370)
- ZORO SELECT Flange (AR1584)
- ZORO SELECT Flanges (FLCS1RFSO010)
- ZORO SELECT Pump Hose Kit, Quick Coupling, 1-1/2 In ID (6YZE7)
- JET Repair Part (28812-008)
- Zoro Select Pump Parts