Shop All Pump Parts
Zoro Select
SuctStrainer, 3-3/8 Dia, 2.5 NPSM, SidePerf
Mfr # 5RWK4
Zoro # G3406986
original price:
$13.65
9% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Steel
- Type Side Round Perforations
- Inlet 2-1/2 in NPSM
- Diameter 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RWK4
- Zoro # G3406986
- UPC # 190735531143
- Country of Origin China
- Category Pump Parts
Dimensions
Diameter | 3-3/8" |
Height | 9-1/2" |
Handle Height | 9-1/4" |
Inlet Dia. | 2 1/2 in |
Details
Item | Suction Strainer |
Material | Steel |
Material of Construction | Steel |
Type | Side Round Perforations |
Inlet | 2-1/2 in NPSM |
Function | Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
Opening | 3/8" |
Plating | Zinc |
Inlet Standard | NPSM |
Perforation Shape | Round |
Perforation Location | Side |
Inlet Gender | Female |
Description
Suction Strainer, Perforation Shape and Location Side Round, Inlet 2-1/2 in NPSM, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump, 145Gpm, (3-Piece Manifold (6662A3-3EB-C)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8790)
- ARO And Element, 59111 (59111)
- SPRINGER PARTS U1 220 Grease Seal, Bearing Retainer 121681; Replaces Waukesha Cherry-Burrell Part# STD-030-002 (STD-030-002SP)
- ZORO SELECT Pump Hose Kit, Quick Coupling, 3 In ID (6YZE9)
- ZORO SELECT Cap, Valve (960850)
- ZORO SELECT Kit, Valves (KIT 1864)
- ZORO SELECT Oil Seals Kit (2787)
- ZORO SELECT Socket Head Bolt M8 x 25, PK3 (PPUP5023G)
- ZORO SELECT Seal Kit, Buna, For 11G237 (24D050)
- STENNER Pump Tube B, Santoprene1/4 in., PK2 (EC30B-2G1)
- Zoro Select Pump Parts