Shop All Pump Parts
Zoro Select
SuctStrainer, 1-5/8 Dia, 3/4 NPSM, SidePerf
Mfr # 5RWJ6
Zoro # G2985403
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Steel
- Type Side Round Perforations
- Plating Zinc
- Inlet 3/4 in NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RWJ6
- Zoro # G2985403
- UPC # 190735531068
- Country of Origin China
- Category Pump Parts
Dimensions
Height | 6-1/4" |
Diameter | 1-5/8" |
Handle Height | 6-1/4" |
Inlet Dia. | 3/4 in |
Details
Item | Suction Strainer |
Material | Steel |
Material of Construction | Steel |
Type | Side Round Perforations |
Plating | Zinc |
Inlet | 3/4 in NPSM |
Opening | 3/16" |
Function | Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
Inlet Gender | Female |
Perforation Location | Side |
Inlet Standard | NPSM |
Perforation Shape | Round |
Description
Suction Strainer, Perforation Shape and Location Side Round, Inlet 3/4 in NPSM, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Suct Strainer, 1-5/8 Dia, 3/4 GHT, SidePerf (5RWJ7)
- SUPERIOR PUMP SUPERIOR PUMP 91250 Submersible Utility Pump, 120 V, 3.8 A, 1-1/4 in Outlet, 30 gpm (91250)
- BARNES Pumps SE794L High Temperature Submersible Sewage Ejector Pump, 2" Discharge, 3/4 HP, 200/240 (SE794L)
- KASCO Pond Bacteria Enzyme, 25 lb (MZ25)
- ZORO SELECT Pump Hose Kit, 3 In ID, Includes Strainer (PKM1-300)
- ZORO SELECT Pump Hose Kit, 4 In ID, Includes Strainer (PKM1-400)
- ZORO SELECT Seal Kit, Buna, For 11G231 (24D044)
- ZORO SELECT Flange M8 x 25 Bolt, PK7 (PPUP4017G)
- ZORO SELECT Pump Hose Kit, 2 In ID, Includes Strainer (PKM1-200)
- ZORO SELECT Oil Seals Kit (2787)
- ZORO SELECT Ring, Sealing, Raintight, 1 1/2 In (3LK94)
- Zoro Select Pump Parts