Shop All Pump Parts
Zoro Select
Suction Strainer, 2.75dia, 2 NPSM, SidePerf
Mfr # 5RWK2
Zoro # G3153954
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Steel
- Type Side Round Perforations
- Height 6-1/2"
- Diameter 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RWK2
- Zoro # G3153954
- UPC # 190735531129
- Country of Origin China
- Category Pump Parts
Dimensions
Height | 6-1/2" |
Diameter | 2-3/4" |
Handle Height | 6-1/4" |
Inlet Dia. | 2 in |
Details
Item | Suction Strainer |
Material | Steel |
Material of Construction | Steel |
Type | Side Round Perforations |
Plating | Zinc |
Inlet | 2 in NPSM |
Function | Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
Opening | 3/8" |
Perforation Shape | Round |
Perforation Location | Side |
Inlet Standard | NPSM |
Inlet Gender | Female |
Description
Suction Strainer, Perforation Shape and Location Side Round, Inlet 2 in NPSM, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump, Diaphragm, 66610A-3EB-C (66610A-3EB-C)
- SPRINGER PARTS SPK25-MT-1 Repair kit; Replaces Yamada K25-MT-1 (SP-K25-MT-1)
- BELL & GOSSETT HVAC Circulating Pump, 1/3 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF017LF)
- BECKETT Pump-230V Condensate Low Pro (CL202UL)
- ZORO SELECT Suct Strainer, 4 Dia, 1 NPSM, Bot Rnd Perf (5RWN4)
- ZORO SELECT Cap, Valve (960850)
- ZORO SELECT Suct Strainer, 6 Dia, 2 NPSM, Side Rnd Perf (5RWN9)
- ZORO SELECT Suct Strainer, 1-5/8 Dia, 3/4 GHT, SidePerf (5RWJ7)
- ZORO SELECT Pump Hose Kit, 1 1/2 In ID, With Strainer (PKM1-150)
- ZORO SELECT Flange M8 x 25 Bolt, PK7 (PPUP4017G)
- CAMPBELL Tank Fitting Package, Male, Size 1 In. (TFP 51-LF)
- Zoro Select Pump Parts