Shop All Grease Guns
This Product is Discontinued
Zoro Select
Suction Gun, 16 oz., Clear (Discontinued)
Mfr # 44C503
Zoro # G5079645
This Product is Discontinued
Key Features
- For Use With Noncorrosive Fluids
- Tube Color Clear
- Tool Length 13 in
- Tube Material Polycarbonate
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44C503
- Zoro # G5079645
- UPC # 190735831953
- Country of Origin China
- Category Grease Guns
Dimensions
Tool Length | 13 in |
Hose Length | 12 in |
Overall Length | 13 in |
Details
Item | Suction Gun |
For Use With | Noncorrosive Fluids |
Tube Color | Clear |
Tube Material | Polycarbonate |
Capacity | 16 oz |
Application | For Draining Gear Cases, Transmissions and Differentials |
For Vehicle Tool Category | Transmission; Differential |
Fill Type | Suction Fill |
Barrel Color | Clear |
Flexible Tube | Yes |
Hose Type | Flexible |
Description
Suction Gun, Capacity 16 oz, Hose Length 12 in, Barrel Color Clear, Fill Type Suction Fill, Tube Color Clear, Tube Material Polycarbonate, Overall Length 13 in, Flexible Tube Yes, Hose Type Flexible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.