Shop All Manual Lifting Magnets & Vacuum Cups
Zoro Select
Suction Cup Lifter, 6 in Cup Diameter
Mfr # 55JG32
Zoro # G3721262
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Size 6 in Dia
- Handle Type Horizontal Handle
- Max. Load Capacity 60 lb
- Handle Material Plastic, Aluminum
- Platform Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55JG32
- Zoro # G3721262
- Country of Origin Taiwan, Province of China
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Cup Size | 6 in Dia |
Handle Length | 4 5/8 in |
Cup Diameter | 6 in |
Details
Item | Manual Suction Cup Lifter |
Handle Type | Horizontal Handle |
Max. Load Capacity | 60 lb |
Handle Material | Plastic, Aluminum |
Platform Material | Rubber |
Features | Check Valve, Red-Line Indicator Warns User of Any Significant Vacuum Loss |
Cup Type | Concave |
Product Type | Suction Cup Lifter |
Maximum Load Capacity | 60 lb |
Compatible Surface Type | Curved Surfaces |
Release Mechanism | Pull Tab |
Cup Material | Rubber |
Minimum Operating Temperature | 23 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Number of Cups | 1 |
Description
Suction Cup Lifter, Product Type Suction Cup Lifter, Cup Type Concave, Maximum Load Capacity 60 lb, Cup Diameter 6 in, Cup Material Rubber, Release Mechanism Pull Tab, Handle Type Horizontal Handle, Mounting Thread Size Not Applicable, Compatible Surface Type Curved Surfaces, Minimum Operating Temperature 23 Degrees F, Maximum Operating Temperature 122 Degrees F, Includes Not Applicable, Number of Cups 1, Handle Length 4 5/8 in, Handle Material Plastic, Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 16 Bu, Blue (G16-BBX-PSN)
- SHEPHERD CASTER 55mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PHG5558BK-U)
- METRO Wire Cart, 24 In. W, 48 In. L, Chrome (4W656)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (55ET52)
- ZORO SELECT Suction Cup Lifter, 10 in Cup Diameter (55JG36)
- ZORO SELECT Suction Cup Lifter, 8 in Cup Diameter (55JG33)
- ZORO SELECT Handle Magnet, Bipolar, 225 Lb (3DYD9)
- ZORO SELECT Suction Cup Lifter, 8 in Cup Diameter (55JG34)
- ZORO SELECT Handle Magnet, Bipolar, 50 Lb (3DYD6)
- ZORO SELECT Suction Cup Lifter, 9 in Cup Diameter (55JG35)
- WOODS POWR-GRIP Suction Cup Mount, 6 In Dia, 1/4-20x1/4 (TL6AMB1420T14L)
- Zoro Select Manual Lifting Magnets & Vacuum Cups