Shop All Vacuum Pads
This Product is Discontinued
Zoro Select
Suction Cup Lifter, 10 in dia., Horiz Hndl (Discontinued)
Mfr # 24VT73
Zoro # G5352812
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Carrying Case
- Cup Size 10 in Dia
- Max. Load Capacity 175 lb
- Platform Material Rubber
- Features Check Valve, Red-Line Indicator Warns User of Any Significant Vacuum Loss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24VT73
- Zoro # G5352812
- UPC # 190735436493
- Country of Origin China
- Category Vacuum Pads
Dimensions
Cup Size | 10 in Dia |
Cup Diameter | 10 in |
Details
Item | Suction Cup Lifter |
Includes | Carrying Case |
Max. Load Capacity | 175 lb |
Platform Material | Rubber |
Features | Check Valve, Red-Line Indicator Warns User of Any Significant Vacuum Loss |
Handle Material | Metal |
Handle Type | Horizontal Handle |
Cup Type | Concave |
Product Type | Suction Cup Lifter |
Release Mechanism | Release Valve |
Maximum Load Capacity | 175 lb |
Description
Suction Cup Lifter, Product Type Suction Cup Lifter, Cup Type Concave, Maximum Load Capacity 175 lb, Cup Diameter 10 in, Release Mechanism Release Valve, Handle Type Horizontal Handle, Includes Carrying Case, Handle Material Metal, Features Check Valve, Red-Line Indicator Warns User of Any Significant Vacuum Loss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.