Shop All Manual Lifting Magnets & Vacuum Cups
Zoro Select
Suction Cup Lifter, 10 in Cup Diameter
Mfr # 55JG36
Zoro # G3721506
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Size 10 in Dia
- Handle Type Horizontal Handle
- Max. Load Capacity 175 lb
- Handle Length 4 5/8 in
- Includes Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55JG36
- Zoro # G3721506
- Country of Origin Taiwan, Province of China
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Cup Size | 10 in Dia |
Handle Length | 4 5/8 in |
Cup Diameter | 10 in |
Details
Item | Manual Suction Cup Lifter |
Handle Type | Horizontal Handle |
Max. Load Capacity | 175 lb |
Includes | Carrying Case |
Handle Material | Metal |
Cup Type | Concave |
Platform Material | Rubber |
Features | Check Valve, Red-Line Indicator Warns User of Any Significant Vacuum Loss |
Product Type | Suction Cup Lifter |
Maximum Load Capacity | 175 lb |
Release Mechanism | Release Valve |
Minimum Operating Temperature | 23 Degrees F |
Compatible Surface Type | Curved Surfaces |
Number of Cups | 1 |
Cup Material | Rubber |
Maximum Operating Temperature | 122 Degrees F |
Description
Suction Cup Lifter, Product Type Suction Cup Lifter, Cup Type Concave, Maximum Load Capacity 175 lb, Cup Diameter 10 in, Cup Material Rubber, Release Mechanism Release Valve, Handle Type Horizontal Handle, Mounting Thread Size Not Applicable, Compatible Surface Type Curved Surfaces, Minimum Operating Temperature 23 Degrees F, Maximum Operating Temperature 122 Degrees F, Includes Carrying Case, Number of Cups 1, Handle Length 4 5/8 in, Handle Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Nose Bracket, Left/Right, PK2 (86029)
- LITTLE GIANT Wheel Polyurethane, 8 in. x 2 in. (WHMP-0820)
- STREN-FLEX Synthetic Web Sling, Type 4, 18 ft L, 4 in W, Nylon, Yellow (EET3-904-18)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb (C0020748ZN-POS01(KK))
- ZORO SELECT Handle Magnet, Bipolar, 150 Lb (3DYD8)
- ZORO SELECT Suction Cup Lifter, 8 in Cup Diameter (55JG34)
- ZORO SELECT Suction Cup Lifter, 9 in Cup Diameter (55JG35)
- ZORO SELECT Suction Cup Lifter, 6 in Cup Diameter (55JG32)
- ZORO SELECT Handle Magnet, Bipolar, 50 Lb (3DYD6)
- ZORO SELECT Suction Cup Lifter, 8 in Cup Diameter (55JG33)
- ZORO SELECT Handle Magnet, Bipolar, 225 Lb (3DYD9)
- Zoro Select Manual Lifting Magnets & Vacuum Cups