Shop All PVC Tubing
Zoro Select
Suction and Transfer Hose, 25 ft., Clear
Mfr # 1530-750112
Zoro # G0324606
original price:
$145.99
6% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Wire Helix
- Tube Hardness Shore A: 73
- Inside Dia. 3/4 in
- Outside Dia. 1 1/4 in
- Wall Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1530-750112
- Zoro # G0324606
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 1/4 in |
Tube Length | 25 ft |
Tube Bend Radius | 3 in |
Bend Radius | 3" |
Details
Tube Material | PVC with Wire Helix |
Tube Hardness | Shore A: 73 |
Wall Thickness | 3/16 in |
Max. Pressure | 100 psi @ 70 Degrees F |
Tube Color | Clear |
Temp. Range | 20 Degrees to 150 Degrees F |
Vacuum Rating | 29.9 in Hg |
Application | Coolant Lines, For Food and Water Dispensing, Pneumatic Systems, Pure Water Systems, Vacuum Lines and Auto Wash Equipment |
Item | Suction and Transfer Hose |
SAE or Metric | SAE |
Standards | FDA |
Material | PVC with Wire |
Color | Clear |
Hardness | Shore A: 73 |
Description
Suction and Transfer Hose, Application Coolant Lines, For Food and Water Dispensing, Pneumatic Systems, Pure Water Systems, Vacuum Lines and Auto Wash Equipment, Color Clear, Hardness Shore A: 73, Material PVC with Wire, Standards FDA, Wall Thickness 3/16 in, Bend Radius 3 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN SPOUT ASSY (-XL), 6" CAST, 'F', (LEAD FREE) (G67890)
- SPEARS Gate Valve, 1 In., Socket Weld, PVC (2012-010)
- ZORO SELECT Sillcock Valve, FPT, 1/2 in., Brass (108-003NL)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Socket (MBV050EPS-PV)
- ZORO SELECT Tubing, 35 psi at 70F, 100 ft., Shore A73 (4HM01)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-1110)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-1128)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-25)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-2892)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-56)
- ZORO SELECT Fuel Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-1229)
- Zoro Select PVC Tubing