Shop All PVC Tubing
Zoro Select
Suction and Transfer Hose, 25 ft., Clear
Mfr # 1530-200250
Zoro # G0853763
original price:
$427.73
25% off
new price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Wire Helix
- Tube Hardness Shore A: 73
- Inside Dia. 2 in
- Outside Dia. 2 1/2 in
- Wall Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1530-200250
- Zoro # G0853763
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 1/2 in |
Tube Length | 25 ft |
Tube Bend Radius | 8 in |
Bend Radius | 8" |
Details
Tube Material | PVC with Wire Helix |
Tube Hardness | Shore A: 73 |
Wall Thickness | 1/4 in |
Max. Pressure | 70 psi @ 70 Degrees F |
Tube Color | Clear |
Standards | FDA |
Vacuum Rating | 29.9 in Hg |
Application | Coolant Lines, For Food and Water Dispensing, Pneumatic Systems, Pure Water Systems, Vacuum Lines and Auto Wash Equipment |
Temp. Range | 20 Degrees to 150 Degrees F |
SAE or Metric | SAE |
Item | Suction and Transfer Hose |
Color | Clear |
Material | PVC with Wire |
Hardness | Shore A: 73 |
Description
Suction and Transfer Hose, Application Coolant Lines, For Food and Water Dispensing, Pneumatic Systems, Pure Water Systems, Vacuum Lines and Auto Wash Equipment, Color Clear, Hardness Shore A: 73, Material PVC with Wire, Standards FDA, Wall Thickness 1/4 in, Bend Radius 8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Diverter (1284448-TT)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size (838-420)
- B & K SILLCOCK BRASS 1/2""FPT (108-003)
- SMITH-BLAIR Saddle Clamp, Double Bale, 3 In (31300035406000)
- ZORO SELECT PVC Tubing (ZUSA-HT-5611)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Natural (806FH8)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2240)
- ZORO SELECT Fuel Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-1229)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-46)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 5/16 In OD (1512-188312-100)
- ANDERSON VINYL TUBNG CLR 1X1-1/4"" (CP114001100R)
- Zoro Select Tubing