Shop All PVC Tubing
Zoro Select
Suction and Transfer Hose, 25 ft., Clear
Mfr # 1530-150200
Zoro # G2887342
original price:
$259.99
10% off
new price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Wire Helix
- Tube Hardness Shore A: 73
- Inside Dia. 1 1/2 in
- Outside Dia. 2 in
- Wall Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1530-150200
- Zoro # G2887342
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 in |
Tube Length | 25 ft |
Tube Bend Radius | 6 in |
Bend Radius | 6" |
Details
Tube Material | PVC with Wire Helix |
Tube Hardness | Shore A: 73 |
Wall Thickness | 1/4 in |
Max. Pressure | 85 psi @ 70 Degrees F |
Tube Color | Clear |
Vacuum Rating | 29.9 in Hg |
Item | Suction and Transfer Hose |
SAE or Metric | SAE |
Standards | FDA |
Application | Coolant Lines, For Food and Water Dispensing, Pneumatic Systems, Pure Water Systems, Vacuum Lines and Auto Wash Equipment |
Temp. Range | 20 Degrees to 150 Degrees F |
Color | Clear |
Material | PVC with Wire |
Hardness | Shore A: 73 |
Description
Suction and Transfer Hose, Application Coolant Lines, For Food and Water Dispensing, Pneumatic Systems, Pure Water Systems, Vacuum Lines and Auto Wash Equipment, Color Clear, Hardness Shore A: 73, Material PVC with Wire, Standards FDA, Wall Thickness 1/4 in, Bend Radius 6 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Riser Clamp, 10.25"L, 1"W, ElectroGalv (EZR0200)
- BECK 1" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330722000)
- TECHNIFIT Fitting, PTC, Union Reducer Tee, 6mm to 4mm (PGT0604)
- ZSI Cushion Claw, 3/8 In OD Tube, (CLS-06)
- ZORO SELECT Tubing, 5/16 I.D., 100 ft., Clear, Flexible (1PBK3)
- ZORO SELECT PVC Tubing (ZUSA-HT-5621)
- ZORO SELECT Latex Tubing, 1/16" dia. Inside (ZUSA-HT-1362)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-22)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2183)
- ZORO SELECT Tubing, 3/16IDx5/16in OD, 250Ft, Clear Blue (806FJ9)
- USA INDUSTRIALS Steel Wire Reinforced 3A PVC Tubing - 25mm ID x 34mm OD x 10 ft. Long (ZUSA-HT-4045)
- Zoro Select PVC Tubing