Shop All PVC Tubing
Zoro Select
Suction and Transfer Hose, 25 ft., Clear
Mfr # 1530-125175
Zoro # G0845092
original price:
$182.99
9% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Wire Helix
- Tube Hardness Shore A: 73
- Inside Dia. 1 1/4 in
- Outside Dia. 1 3/4 in
- Wall Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1530-125175
- Zoro # G0845092
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 3/4 in |
Tube Length | 25 ft |
Tube Bend Radius | 5 in |
Bend Radius | 5" |
Details
Tube Material | PVC with Wire Helix |
Tube Hardness | Shore A: 73 |
Wall Thickness | 1/4 in |
Max. Pressure | 85 psi @ 70 Degrees F |
Tube Color | Clear |
Application | Coolant Lines, For Food and Water Dispensing, Pneumatic Systems, Pure Water Systems, Vacuum Lines and Auto Wash Equipment |
Temp. Range | 20 Degrees to 150 Degrees F |
Item | Suction and Transfer Hose |
Vacuum Rating | 29.9 in Hg |
SAE or Metric | SAE |
Standards | FDA |
Material | PVC with Wire |
Color | Clear |
Hardness | Shore A: 73 |
Description
Suction and Transfer Hose, Application Coolant Lines, For Food and Water Dispensing, Pneumatic Systems, Pure Water Systems, Vacuum Lines and Auto Wash Equipment, Color Clear, Hardness Shore A: 73, Material PVC with Wire, Standards FDA, Wall Thickness 1/4 in, Bend Radius 5 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT x MNPT Brass Ball Valve Inline (G-MBB-75)
- ZORO SELECT 1-1/2" Male Adapter x MNPT 316 SS Adapter (3LX24)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1-1/2 in Pipe Size (1406-015)
- BRADLEY Towel Hook, Satin SS, Surface Mt (9314-000000)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-625100)
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-67)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2956)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 5 Ft. L (ZUSA-HT-1368)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2110)
- ZORO SELECT Tubing, 5/16In IDx1/2 In OD, 250Ft, Natural (806FH1)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2126)
- Zoro Select PVC Tubing