Shop All Pump Parts
This Product is Discontinued
Zoro Select
Suct Strainer, 9 Dia, 5 NPSM, Side Rnd Perf (Discontinued)
Mfr # 5RWK9
Zoro # G3240063
This Product is Discontinued
Key Features
- Material Steel
- Material of Construction Steel
- Type Side Round Perforations
- Function Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
- Inlet 5 in NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RWK9
- Zoro # G3240063
- UPC # 190735531198
- Country of Origin China
- Category Pump Parts
Dimensions
Height | 9" |
Diameter | 9" |
Inlet Dia. | 5 in |
Details
Item | Suction Strainer |
Material | Steel |
Material of Construction | Steel |
Type | Side Round Perforations |
Function | Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
Inlet | 5 in NPSM |
Opening | 3/8" |
Plating | Zinc |
Perforation Shape | Round |
Inlet Standard | NPSM |
Inlet Gender | Female |
Perforation Location | Side |
Description
Suction Strainer, Perforation Shape and Location Side Round, Inlet 5 in NPSM, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.