Shop All Pump Parts
This Product is Discontinued
Zoro Select
Suct Strainer, 7 Dia, 4 NPSM, Side Sq Perf (Discontinued)
Mfr # 5RWL6
Zoro # G1954181
This Product is Discontinued
Key Features
- Material Steel
- Material of Construction Steel
- Type Side Square Perforations
- Inlet 4" NPSM
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RWL6
- Zoro # G1954181
- UPC # 190735531266
- Country of Origin Unknown
- Category Pump Parts
Dimensions
Height | 5" |
Diameter | 7" |
Inlet Dia. | 4 in |
Details
Item | Suction Strainer |
Material | Steel |
Material of Construction | Steel |
Type | Side Square Perforations |
Inlet | 4" NPSM |
Function | Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
Plating | Zinc |
Opening | 1-1/2 x 1-1/2" |
Perforation Location | Side |
Inlet Standard | NPSM |
Perforation Shape | Square |
Inlet Gender | Female |
Description
Suction Strainer, Perforation Shape and Location Side Square, Inlet 4 in NPSM, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.