Shop All Pump Parts
Zoro Select
Suct Strainer, 7 Dia, 3 NPSM, Side Rnd Perf
Mfr # 5RWP0
Zoro # G2100612
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material of Construction Stainless steel
- Type Side Round Perforations
- Height 5"
- Diameter 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RWP0
- Zoro # G2100612
- UPC # 190735531402
- Country of Origin China
- Category Pump Parts
Dimensions
Height | 5" |
Diameter | 7" |
Inlet Dia. | 3 in |
Details
Item | Suction Strainer |
Material | Stainless Steel |
Material of Construction | Stainless steel |
Type | Side Round Perforations |
Function | Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
Opening | 3/8" |
Inlet | 3 in NPSM |
Perforation Location | Side |
Perforation Shape | Round |
Inlet Standard | NPSM |
Inlet Gender | Female |
Description
Suction Strainer, Perforation Shape and Location Side Round, Inlet 3 in NPSM, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506802)
- ZOELLER 24" x 24" Sewage System, 1/2HP, Vertical Switch, 115V (912-1116)
- SJE-RHOMBUS Cable Clamp, ABS Plastic/Stainless Steel (18 & 16 Guage Cable Clamp Assembly)
- BLUE DEF Automatic Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-SN)
- ZORO SELECT Flanges (FLCS1RFSO010)
- ZORO SELECT Suct Strainer, 7 Dia, 4 NPSM, Side Rnd Perf (5RWK7)
- ZORO SELECT Cap, Valve (960850)
- ZORO SELECT Ring, Sealing, Raintight, 1 1/2 In (3LK94)
- ZORO SELECT Kit, Valves (KIT 1864)
- ZORO SELECT SuctStrainer, 9.5 Dia, 1.5 NPSM, TopRndPerf (5RWL9)
- LIQUIDYNAMICS Replacement DEF Filter (70170-01)
- Zoro Select Pump Parts