Shop All Pump Parts
Zoro Select
Suct Strainer, 4 Dia, 1 NPSM, Bot Rnd Perf
Mfr # 5RWN4
Zoro # G1345723
original price:
$20.20
5% off
new price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Steel
- Type Bottom Round Perforations
- Height 1-1/8"
- Inlet 1 in NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RWN4
- Zoro # G1345723
- UPC # 190735531341
- Country of Origin China
- Category Pump Parts
Dimensions
Height | 1-1/8" |
Diameter | 4" |
Inlet Dia. | 1 in |
Details
Item | Suction Strainer |
Material | Steel |
Material of Construction | Steel |
Type | Bottom Round Perforations |
Inlet | 1 in NPSM |
Plating | Zinc |
Function | Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
Opening | 3/16" |
Inlet Gender | Female |
Perforation Shape | Round |
Perforation Location | Bottom |
Inlet Standard | NPSM |
Description
Suction Strainer, Perforation Shape and Location Bottom Round, Inlet 1 in NPSM, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Impeller, For 4RC93 (118668)
- DANNER Pondmaster Pumpguard Water Pump Maintenance Green (3909)
- WHEELER-REX FIRE HOSE TESTER (373020)
- HONEYWELL WATER LEAK DETECTN ALARM (RWD21)
- ZORO SELECT Flanges (FLS63RFSO600)
- ZORO SELECT Suctn/Dischrg Tubing, 20ftx1/4"in White (AK4002W)
- ZORO SELECT Oil Seals Kit (2787)
- ZORO SELECT Flange M8 x 25 Bolt, PK7 (PPUP4017G)
- ZORO SELECT Suct Strainer, 4 Dia, 3 NPSM, Side Rnd Perf (5RWK6)
- ZORO SELECT Pump Hose Kit, Quick Coupling, 4 In ID (6YZF0)
- JOHN CRANE 5.875 Mating Ring Adapter 5-7/8In (H587510160550)
- Zoro Select Pump Parts