Shop All Pump Parts
Zoro Select
Suct Strainer, 12 Dia, 3 NPSM, Top Rnd Perf
Mfr # 5RWN1
Zoro # G2033175
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Steel
- Type Top Round Perforations
- Inlet 3 in NPSM
- Opening 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RWN1
- Zoro # G2033175
- UPC # 190735531310
- Country of Origin China
- Category Pump Parts
Dimensions
Diameter | 12" |
Height | 3-1/8" |
Inlet Dia. | 3 in |
Details
Item | Suction Strainer |
Material | Steel |
Material of Construction | Steel |
Type | Top Round Perforations |
Inlet | 3 in NPSM |
Opening | 3/8" |
Function | Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
Plating | Zinc |
Inlet Standard | NPSM |
Inlet Gender | Female |
Perforation Shape | Round |
Perforation Location | Top |
Description
Suction Strainer, Perforation Shape and Location Top Round, Inlet 3 in NPSM, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECK PUMPS Speck Pumps 2921141215 135 x 5 mm O-Ring Pump Lid (2921141215)
- BOARDWALK Siphon Pump, 1 oz/Pump, Plastic, For 1gal Bottles, White (BWK00417EA)
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi (MS7000)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 115/230V (2ZWT9)
- ZORO SELECT Suct Strainer, 2.25 Dia, 1.5 NPSM, SidePerf (5RWK0)
- ZORO SELECT Suct Strainer, 1-5/8 Dia, 1 NPSM, Side Perf (5RWJ8)
- ZORO SELECT Gas Engine Flange (1780580)
- ZORO SELECT Suction Strainer, 5 Dia, 1.5 NPSM, SidePerf (5RWL2)
- ZORO SELECT Kit, Valve (KIT 1828)
- ZORO SELECT Plunger (1780070)
- DAYTON Lubricant, 7 in. L, Glycerin (45YP82)
- Zoro Select Pump Parts