Shop All Lab Mixing Accessories
Zoro Select
Sub-Surface Bottle Sampler, Glass, 6 Ft L
Mfr # 4000
Zoro # G4198835
product price: $304.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- Material glass
- Range 6 ft L
- Color Brown
- Includes Bottle
- Features Once Lowered Into The Liquid to Be Sampled, The Container's Cap Can Be Removed Or Replaced by Turning The Cap Removal Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4000
- Zoro # G4198835
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Length | 4.50" |
Overall Length - Imperial | 6 ft |
Details
Material | glass |
Item | Sub Surface Sampler |
Range | 6 ft L |
Color | Brown |
Includes | Bottle |
Features | Once Lowered Into The Liquid to Be Sampled, The Container's Cap Can Be Removed Or Replaced by Turning The Cap Removal Rod |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Number of Gangs | 2 |
Shaft Material | Aluminum |
Product Type | Sub Surface Sampler |
Head Material | Glass |
Pre-Cleaned | None |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Description
Sub Surface Sampler, Head Material Glass, Product Type Sub Surface Sampler, Pre-Cleaned None, Overall Length - Imperial 6 ft, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Autoclavable No, Features Once Lowered Into The Liquid to Be Sampled, The Container's Cap Can Be Removed Or Replaced by Turning The Cap Removal Rod, Standards Not Applicable, Includes Bottle, Shaft Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Thermo Scientific Spectronic 20 replacement light bulb lamp (SPECTRONIC 20)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK10 (9-1H)
- EAGLE THERMOPLASTICS Weighing Dish, 5-1/2 In. L, PK500 (WB-512)
- MICROLIT Scitus Bottle Top Dispenser, 30ml (SCI-30)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- ZORO SELECT Replacement Jar, Glass, 32 oz, PK12 (5305-32)
- ZORO SELECT Buchner Funnel, 875, mL (H14604-0000)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- ZORO SELECT Funnel, 138mL, PK12 (H14660-0080)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- ZORO SELECT Ladle, 12 oz., 12-1/8 In, Stainless Steel (58500)
- Zoro Select Lab Mixing Accessories