Shop All Lab Dippers & Ladles
Zoro Select
SUB SRFC SMPLR BTL 16 OZ, PK12
Mfr # 9024-G
Zoro # G4698574
product price: $40.25
/pk 12, $3.35/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material glass
- Color Clear
- Product Type Glass Jar
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9024-G
- Zoro # G4698574
- Country of Origin United States
- Category Lab Dippers & Ladles
Details
Material | glass |
Color | Clear |
Item | Glass Jar |
Product Type | Glass Jar |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Includes | PTFE Liners |
Head Material | Glass |
Pre-Cleaned | None |
Description
Glass Jar, Head Material Glass, Product Type Glass Jar, Pre-Cleaned None, Color Clear, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Autoclavable No, Features Not Applicable, Standards Not Applicable, Includes PTFE Liners, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hydrogen Peroxide, TK, 1 Drop - 25 Ppm/2mL (TK3345-Z)
- WIRTHCO ENGINEERING WirthCo 32105 Double Capped Funnel - 1 Pint, Orange (32105)
- EXTECH Palm MeterPH Electrode Cable Type (6015WC)
- GLOBE SCIENTIFIC Sample Cup, Nesting, 1mL, Ps, PK1000 (5504)
- ZORO SELECT Telescopic Dipper, Polypropylene, 7-24 Ft (5324)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0002)
- ZORO SELECT Disposable Dipper, Poly, 600mL, 46 In, PK10 (5301)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK10 (5326)
- ZORO SELECT Telescopic Dipper, Aluminum, 5-12 Ft (5312)
- ZORO SELECT Swivel Dipper, SS, 600mL, 6 ft. L (5390-6SL)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0005)
- Zoro Select Lab Utensils