Shop All Pipe Saddles & Shields
Zoro Select
Stud Guard, PK25
Mfr # SGE-316
Zoro # G0224408
product price: $0.18
/ea
Sold in multiples of 25 for $4.50
$4.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Product Type Stud Guard
- Thickness 16 ga
- Application PEX Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SGE-316
- Zoro # G0224408
- UPC # 718629122200
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Overall Width | 1.4 in |
Overall Length | 2.75 in |
Overall Height | 0.38 in |
Details
Item | Stud Guard |
Material | Steel |
Finish | Galvanized |
Product Type | Stud Guard |
Thickness | 16 ga |
Application | PEX Applications |
Mount Type | Nails |
Description
Stud Guard, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Finish Galvanized, For Threaded Rod Size Not Applicable, Load Capacity Not Applicable, Material Steel, Maximum Operating Temperature Not Applicable, Maximum Pipe Size Not Applicable, Mount Type Nails, Overall Height 0.38 in, Overall Length 2.75 in, Overall Width 1.4 in, Product Type Stud Guard, Application PEX Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Hose Adapter, Adapter, 1 Nominal, Barb x MGH, 137 Hex, 75 psi, 35 to 100 deg F, Brass, 234 L, I (30043)
- NEWPORT BRASS Soap/Lotion Dispenser in Flat Black (3200-5721/56)
- JOMAR VALVE Brass Gate Valve, NPT, 1/4" (T-301)
- PARKER 1/2" A-LOK x MNPT Brass Connector (8MSC8N-B)
- ZORO SELECT Stud Guard, PK25 (SGE-516)
- ZORO SELECT Stud Guard, PK25 (SGE-616)
- ANVIL Insulation Protection Shield, 1/2 To 1 In (0500340013)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 4-1/4", Black (425B2S)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 3-1/4", Black (325B2S)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 2-1/4", White (225W2S)
- BLAZING Blackzing Saddle Swing Pipe Barb, PK25 (BS9000)
- Zoro Select Plumbing Accessories