Shop All Pipe & Tube Clamps
Zoro Select
Strut Clamp, 3/4 In, Chromate Plated Steel
Mfr # 22FP67
Zoro # G8551286
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Di-Chromate Plated Steel
- Pipe Size (In.) 3/4 in
- Max. Load (Lb.) 400 lb
- Type Tubing
- Description/Special Features Ideal for Multiple Runs While Absorbing Shock and Vibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22FP67
- Zoro # G8551286
- UPC # 190735936375
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/4 in |
Tube Size (In.) | 7/8 in |
For Pipe Size | 3/4 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 7/8 in |
For Maximum Outside Diameter | 3/4 in |
Overall Length | 1 13/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Clamp Type Strut Clamp, Cushion Material TPE, For Maximum Outside Diameter 3/4 in, For Pipe Size 3/4 in, For Strut Channel Width 1 5/8 in, Load Capacity 400 lb, Maximum Operating Temperature 275 Degrees F, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit (316982)
- EEMAX 6.1 gal, Both Mini Tank Water Heater, 120V, Single Phase (EMT6)
- ZORO SELECT 1-1/4" x 1-5/8" Black Close Pipe Nipple Sch 80 (40700)
- ZSI Pipe Supports, 6.62"Lx5"W Base, 4"H (CBM)
- ZORO SELECT Contractor Bag, 1/2"W, 11/16"ID, PK25 (671657B)
- ZORO SELECT Contractor Bag, 1/2"W, 3/4"ID, PK25 (672057B)
- ZORO SELECT Pipe Clamp, Pipe Sz 3 1/2 In, 7 5/8 In L (0500093596)
- ZORO SELECT 130Hose Clamp Assort, 201SS (999030671070)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel (13MHHM.75)
- ZORO SELECT Contractor Bag, 1/2"W, 7/16"ID, PK25 (670857B)
- ANVIL Riser Clamp, Pipe Sz 1 1/2 In, 10 1/4 In L (0500173554)
- Zoro Select Pipe & Tube Clamps