Shop All Pipe & Tube Clamps
Zoro Select
Strut Clamp, 2In, Di-Chromate Plated Steel
Mfr # 22FP70
Zoro # G3486771
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Di-Chromate Plated Steel
- Pipe Size (In.) 2 1/8 in
- Max. Load (Lb.) 400 lb
- Type Tubing
- Tube Size (In.) 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22FP70
- Zoro # G3486771
- UPC # 190735936955
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 1/8 in |
Tube Size (In.) | 2 1/8 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 2 1/8 in |
For Pipe Size | 2 1/8 in |
For Maximum Outside Diameter | 2 1/8 in |
Overall Length | 2 53/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Clamp Type Strut Clamp, Cushion Material TPE, For Maximum Outside Diameter 2 1/8 in, For Pipe Size 2 1/8 in, For Strut Channel Width 1 5/8 in, Load Capacity 400 lb, Maximum Operating Temperature 275 Degrees F, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 0.5 gpm, 14 1/2 in H (EV963526)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y97)
- TYGON PEX Tubing, Clear, 1/16 in, 40 psi, 50 ft (AJK00002)
- ZORO SELECT 1" x 1/2" FNPT 316 SS Reducing Coupling (2UA28)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 2 in (13MHP2.0)
- ZORO SELECT Contractor Bag, 1/2"W, 7/16"ID, PK25 (670857B)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/4 In, 4 1/8 In L (0500345046)
- ZORO SELECT Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L (0500093620)
- ZORO SELECT Strut Pipe Clamp, 4 In, Galvanized Steel (22FP73)
- ZORO SELECT T-Clips Fastener, 5/16 In Max Dia, PK50 (T6)
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016T020)
- Zoro Select Plumbing Accessories