Shop All Pipe & Tube Clamps
Zoro Select
Strut Clamp, 1/2 In, Chromate Plated Steel
Mfr # 22FP65
Zoro # G8551277
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Di-Chromate Plated Steel
- Pipe Size (In.) 1/2 in
- Max. Load (Lb.) 400 lb
- Type Tubing
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22FP65
- Zoro # G8551277
- UPC # 190735936368
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Tube Size (In.) | 5/8 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 5/8 in |
For Pipe Size | 1/2 in |
Overall Length | 15/16 in |
For Maximum Outside Diameter | 1/2 in |
Description
Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Clamp Type Strut Clamp, Cushion Material TPE, For Maximum Outside Diameter 1/2 in, For Pipe Size 1/2 in, For Strut Channel Width 1 5/8 in, Load Capacity 400 lb, Maximum Operating Temperature 275 Degrees F, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER ACCESS VALVE (AVUS-44)
- BOBRICK B2013 Satin Stainless Steel Soap Holder (B2013)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (82LF10501)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913449)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, 2 In. (E13IS2.0)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 1/2" and 3/4" (13MHP.75)
- ZORO SELECT Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L (0500093620)
- ZORO SELECT T-Clips Fastener, 7/8 In Max Dia, PK25 (T18)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 2 in (13MHHM2.0)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP3.0)
- ZSI Beta Clamp Assembly, Single, 3/8 In Pipe (S2011S)
- Zoro Select Plumbing Accessories