Shop All Strut Channels
Zoro Select
Strut Channel, Wht Painted Steel, Standard
Mfr # FS-500 WT 12.00
Zoro # G2388471
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material White Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500 WT 12.00
- Zoro # G2388471
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 1 ft |
Overall Width | 1 5/8 in |
Overall Height | 13/16 in |
Overall Length | 1 ft |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | White Painted Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | Steel |
Series | FS-500 |
Finish | Painted |
Channel Type | Solid |
Weight | 0.99 lb |
Thickness | 1/16 in |
Color | White |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 1 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, White, Finish Painted, FS-500, Weight 0.99 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, C Curve (M9F22306)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (389FXBXC1-240A)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHTA)
- ZORO SELECT Strut Channel, 1 ft. L, 304 SS (FS-201SS ST4 12.00)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 60.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green, Gauge: 14 (FS-500SS GR 120.00)
- ZORO SELECT Strut Channel, 4 ft. L, Pre-Galvanzd Steel (FS-200SS PG 48.00)
- ZORO SELECT Strut Chan, 5 ft.L, Solid, 304 SS (FS-200 ST4 60.00)
- ZORO SELECT Strut Chan, 2ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 24.00)
- ELECTRIDUCT Strut Channel Half Slotted Galvanized Steel, W 1-5/8 x H 13/16in, L 59in (SPS-ACD-41-21-25-13-1-HDG-5FT)
- Zoro Select Strut Channels