Shop All Strut Channels
Zoro Select
Strut Channel, Standard, 304 Stnlss Steel
Mfr # FS-500SS ST4 18.00
Zoro # G2389025
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 1 ft 6 in
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FS-500SS ST4 18.00
- Zoro # G2389025
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft 6 in |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 1 ft 6 in |
Overall Width | 1 5/8 in |
Overall Height | 13/16 in |
Slot Width | 9/16 in |
Overall Length | 18 in |
Slot Length | 1 1/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Standard Slots |
Strut Channel Material | 304 Stainless Steel |
Gauge | 14 ga |
Hole Spacing | 2 in Center to Center |
Item | Strut Channel - Slotted |
Style | Single |
Material | 304 Stainless Steel |
Slot Spacing | 2 in |
Finish | Polished |
Thickness | 1/16 in |
Channel Type | Slotted |
Series | FS-500 |
Color | Silver |
Description
Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 13/16 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 18 in, Overall Height 13/16 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, Silver, Finish Polished, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C323)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W266)
- HUBBELL 30A Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621S)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SS PG 120.00)
- ZORO SELECT Strut Channel, Blk Painted Steel, 12 Gauge (FS-200SS FBK 12.00)
- ZORO SELECT Strut Chan, 10 ft. L, Pre-Galvanized Steel (FS-201SS PG 120.00)
- ZORO SELECT Strut Channel, 2 ft. L, Pre-Galvanzd Steel (FS-200SS PG 24.00)
- ZORO SELECT Strut Channel, Solid, 12 Gauge, Standard (FS-200 GR 12.00)
- ZORO SELECT Strut Chan, 5ft.L, 304 SS, 12 ga. (FS-201SS ST4 60.00)
- ZORO SELECT Strut Chan, 10 ft. L, Grn Painted Steel (FS-501SS GR 120.00)
- Zoro Select Strut Channels