Shop All Strut Channels
Zoro Select
Strut Channel, Solid, Green Painted Steel
Mfr # FS-200 GR 18.00
Zoro # G2388900
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft 6 in
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Green Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FS-200 GR 18.00
- Zoro # G2388900
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft 6 in |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 1 ft 6 in |
Overall Length | 18 in |
Overall Width | 1 5/8 in |
Overall Height | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Green Painted Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | Steel |
Thickness | 3/32 in |
Series | FS-200 |
Color | Green |
Finish | Painted |
Channel Type | Solid |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 18 in, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Green, Finish Painted, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 120#, 28", Natural, 100/Case (CT28120)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 5190 PSI (A6-751221)
- HONEYWELL Dp3050A5002 3 Pole 24V-50A (DP3050A500)
- ZORO SELECT Strut Channel, Standard, 304 Stnlss Steel (FS-500SS ST4 18.00)
- ZORO SELECT Strut Chan, 2 ft. L, Pre-Galvanized Steel (FS-500SS PG 24.00)
- ZORO SELECT Strut Chan, 1 ft. 6 inL, Standard, 14 Gauge (FS-500SS WT 18.00)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Blk Painte Steel (FS-500 FBK 24.00)
- ZORO SELECT Strut Channel, 3 ft. L, Aluminum, 12 Gauge (FS-200SS AL 36.00)
- ZORO SELECT Strut Channel, 3 ft. L, Pre-Galvanzd Steel (FS-200SS PG 36.00)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Wht Paintd Steel (FS-200 WT 24.00)
- Zoro Select Strut Channels