Shop All Strut Channels
Zoro Select
Strut Channel, Solid, 304 Stainless Steel
Mfr # FS-200 ST4 18.00
Zoro # G2388681
original price:
$30.38
27% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft 6 in
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-200 ST4 18.00
- Zoro # G2388681
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft 6 in |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 1 ft 6 in |
Overall Height | 1 5/8 in |
Overall Length | 18 in |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | 304 Stainless Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | 304 Stainless Steel |
Style | Single |
Finish | Polished |
Channel Type | Solid |
Series | FS-200 |
Thickness | 3/32 in |
Color | Silver |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 18 in, Overall Height 1 5/8 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 12 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Silver, Finish Polished, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 125A, 250V AC, Non-Indicating (FLNR125)
- JET On Off Switch (994542)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 80mA, 250V AC, 35A at 250V AC, 5 PK (S500-80-R)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 60.00)
- ZORO SELECT Strut Chan, 10 ft. L, Solid, Alumnum, 12 ga. (FS-200 AL 120.00)
- ZORO SELECT Strut Channel, Wht Painted Steel, 12 Gauge (FS-200SS WT 12.00)
- ZORO SELECT Strut Channel, 2 ft. L, Aluminum, 12 Gauge (FS-200 AL 24.00)
- ZORO SELECT Strut Channel, 3 ft. L, Green Paintd Steel (FS-200SS GR 36.00)
- ZORO SELECT Strut Channel, 5 ft. L, 304 Stainlss Steel (FS-200SS ST4 60.00)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, Aluminum (FS-200SS AL 24.00)
- Zoro Select Strut Channels