Shop All Strut Channels
Zoro Select
Strut Channel, Solid, 12 Gauge, Standard
Mfr # FS-200 GR 12.00
Zoro # G2388919
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 1 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Green Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-200 GR 12.00
- Zoro # G2388919
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 1 ft |
Overall Height | 1 5/8 in |
Overall Length | 1 ft |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Green Painted Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Steel |
Style | Single |
Thickness | 3/32 in |
Color | Green |
Channel Type | Solid |
Weight | 1.81 lb |
Finish | Painted |
Series | FS-200 |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 1 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Green, Finish Painted, FS-200, Weight 1.81 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-277-IV)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC, 5 PK (GDB-2.5A)
- ZORO SELECT Strut Channel, 5 ft. L, 304 Stainlss Steel (FS-200SS ST4 60.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SS ST4 120.00)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, 14 Gauge (FS-500SS GR 24.00)
- ZORO SELECT Strut Channel, 5 ft. L, Solid, Standard (FS-200 WT 60.00)
- ZORO SELECT Strut Chan, 5ft.L, Pre-Glvnzd Steel, 14 ga. (FS-501SS PG 60.00)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, 304 SS (FS-200 ST4 36.00)
- CALBOND Channel, 1-5/8 in., Slotted Holes, PVC (PV0000B22SH)
- Zoro Select Strut Channels